Apply to be a TradeMaster!
Main product image of 8" Round Backdraft Damper (Galvanized Steel)
Magnifying glass
Hover image to zoom
8" Round Backdraft Damper (Galvanized Steel)
Magnifying glass
Hover image to zoom
$49.99 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
8"

Description

–
Atmosphere backdraft dampers are manufactured with galvanized steel and can be mounted directly in the ventilation duct to ease the installation. The two blades have an independent hinge to prevent any malfunction. The dampers come with a gasket to ensure a quiet and sealed operation.

Features:
  • For use with Atmosphere Vortex Series In-line fans and Atmosphere Dryer Exhaust Duct Power Ventilators
  • Neoprene damper seal minimizes leakage
  • Requires 0.04 to 0.08 in. static pressure to open
  • Simple installation in any position - entire assembly inserts into duct.

Specs

–
Duct Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simple design and worked

Recommend
Brian
Nj
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy