Atmosphere DBF-DEDPV Dryer Exhaust Duct Power Ventilator with Pressure Sensor and Integrated Lint Trap
The Atmosphere DBF-DEDPV is a dryer exhaust duct power ventilator designed to solve airflow problems caused by long duct runs in clothes dryer installations. This wall-mounted unit features an integrated lint trap with low pressure drop, internal pressure monitoring, and UL705 certification as a DEDPV. The fan operates at 2970 RPM and draws 68 watts at 120 volts. For years, dryer exhaust fans have been used in single and multi-family buildings with long dryer exhaust duct runs.
Key Features & Benefits
Compatibility & Requirements
This unit requires a standard 4-inch dryer exhaust duct connection and a 120-volt electrical supply. The DBF-DEDPV is designed for applications where long dryer exhaust duct runs exceed the natural exhaust capacity of standard residential dryers.
Installation & Care
Mount the unit securely to the wall in an accessible location along the dryer exhaust duct run. Connect the 4-inch duct to the inlet and outlet ports. Wire the unit to a dedicated 120-volt circuit. Check the integrated lint trap regularly and clean it according to the maintenance schedule. Clean the fan housing periodically to maintain optimal airflow. Verify that the pressure sensor alarm is functioning during routine maintenance.
What's Included
Warranty & Support
The Atmosphere DBF-DEDPV is covered by a 10-year manufacturer warranty.
Frequently Asked Questions
Q: Where should a dryer booster fan be installed?
A: Install the booster fan along the dryer exhaust duct run at an accessible location that allows for wall mounting and periodic maintenance access to the integrated lint trap.
Q: Are dryer booster fans against code?
A: The DBF-DEDPV is UL705 certified as a Dryer Exhaust Duct Power Ventilator, meeting safety standards for use in residential and commercial installations where long duct runs require supplemental exhaust assistance.
| RPM: | 2970 |
|---|---|
| Duct Size: | 4" |
| Voltage: | 120v |
| Wattage: | 68 |
| Warranty: | 10 Year |