Shop Resideo Sale
Main product image of 6" S-Line Mixed Flow Fan (39 to 340 CFM)
Magnifying glass
Hover image to zoom
6" S-Line Mixed Flow Fan (39 to 340 CFM)
Magnifying glass
Hover image to zoom
$303.99 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
312 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
1 Sones
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Wattage
72 Watts
Product Highlight: Voltage
120v

Description

–

This product is a 6" S-Line Mixed Flow Fan (39 to 340 CFM) manufactured by Atmosphere.


Product Features

  • Double insulated wall to prevent condensation and reduce noise level.
  • Integrated backdraft damper to prevent air leakage when the extractor is not operating.
  • High impact resistant polycarbonate casing for heavy dusty applications.
  • Mixed flow impeller design for quiet operation and high air flow.
  • 10 year manufacturers warranty
  • ETL Listed
  • AMCA Air Listed

Specs

–
Air Flow Capacity (CFM):

312

Warranty:

10 Year

Fan Speeds:

1

Sone:

1

Duct Size:

6"

Wattage:

72

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy