Shop Resideo Sale
Main product image of 8" S-Line Mixed Flow Fan (204 to 711 CFM)
Magnifying glass
Hover image to zoom
8" S-Line Mixed Flow Fan (204 to 711 CFM)
Magnifying glass
Hover image to zoom
$355.99 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
688 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
1 Sones
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Wattage
232 Watts
Product Highlight: Voltage
120v

Description

–

This product is a 8" S-Line Mixed Flow Fan (204 to 711 CFM) manufactured by Atmosphere.


Product Features

  • Double insulated wall to prevent condensation and reduce noise level.
  • Integrated backdraft damper to prevent air leakage when the extractor is not operating.
  • High impact resistant polycarbonate casing for heavy dusty applications.
  • Mixed flow impeller design for quiet operation and high air flow.
  • 10 year manufacturers warranty
  • ETL Listed
  • AMCA Air Listed

Specs

–
Warranty:

10 Year

Wattage:

232

Air Flow Capacity (CFM):

688

Fan Speeds:

1

Voltage:

120v

Sone:

1

Duct Size:

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy