Apply to be a TradeMaster!
Main product image of Dryer Exhaust Duct Power Ventilator w/ Pressure Sensor & Indicator Panel (50' Cord)
Magnifying glass
Hover image to zoom

Dryer Exhaust Duct Power Ventilator w/ Pressure Sensor & Indicator Panel (50' Cord)

SKU:
VTX-DEDPV
Rating:
(0)
Q&A:
(0)
Dryer Exhaust Duct Power Ventilator w/ Pressure Sensor & Indicator Panel (50' Cord)
Magnifying glass
Hover image to zoom
$423.99 each
Out of Stock
Out of Stock
Get it Mon, Nov 2 - Mon, Nov 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Wattage
68 Watts
Product Highlight: RPM
2970 RPM
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.56 Amps

Description

–
The VTX-DEDPV is a UL705 rated exhaust fan that includes an integrated pressure sensor, and a wall-mounted indicator panel with 50ft of cable. In the event of a problem, the LED panel will inform the homeowner of the nature of the problem.

Product Features
  • Reduce drying times and energy consumption.
  • Certified to UL 705 dryer exhaust duct power ventilator suitable for gas & electric dryers.
  • All metal housing with a powder coat finish ensuring long lasting rust protection.
  • Automatically energizes when the dryer begins to operate No user interaction necessary.

Specs

–
Wattage:

68

RPM:

2970

Voltage:

120v

Warranty:

10 Year

Amperage:

0.56

Duct Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy