Shop Resideo Sale
Main product image of Vortex Powerfan 12" Inline Duct Fan (313 to 892 CFM)
Magnifying glass
Hover image to zoom

Vortex Powerfan 12" Inline Duct Fan (313 to 892 CFM)

SKU:
VTX1200L
Rating:
(0)
Q&A:
(0)
Vortex Powerfan 12" Inline Duct Fan (313 to 892 CFM)
Magnifying glass
Hover image to zoom
$428.99 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
12"
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Amperage
2.26 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
272 Watts
Product Highlight: RPM
2970 RPM

Description

–
This product is a Vortex Powerfan 12" Inline Duct Fan (313 to 892 CFM) manufactured by Atmosphere.

Product Features
  • Brackets included for wall or ceiling mount.
  • Permanently lubricated sealed bearings.
  • Eternal rotor motor with automatic reset thermal overload protection.
  • 10 year manufactures warranty.
  • ETL Listed

Specs

–
Amperage:

2.26

Voltage:

120v

Duct Size:

12"

Warranty:

10 Year

Wattage:

272

RPM:

2970

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy