Apply to be a TradeMaster!
Main product image of Vortex Powerfan 4" In-Line Duct Fan
Magnifying glass
Hover image to zoom

Vortex Powerfan 4" In-Line Duct Fan

SKU:
VTX400
Rating:
(3)
Q&A:
(0)
Vortex Powerfan 4" In-Line Duct Fan
Magnifying glass
Hover image to zoom
$199.99 each
In Stock
In Stock
Get 17 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
198 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
10 Year Warranty
Product Highlight: RPM
2970 RPM
Product Highlight: Voltage
120v

Description

–
With its more powerful motor combined with its aerodynamically designed shape, Vortex Powerfans are the performance leader in its category. The Vortex Powerfan VTX Series fans feature a 10 year warranty.

Features:
  • 4" Duct Diameter
  • Permanently lubricated sealed bearings
  • External rotor motor with automatic reset thermal overload protection
  • Suitable for airstream temperatures up to 140°F (60°C)
  • Aerodynamic design allowing more air flow
  • 100% speed controllable easing air flow adjustment
  • Prewired with 120V power cord
  • Extended collar and clip for easy duct hook-up
  • Brackets included to accommodate a wall or ceiling mount

Specs

–
Product Type:

Duct Fan

Air Flow Capacity (CFM):

198

RPM:

2970

Voltage:

120v

Duct Size:

4"

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this same unit for resle to customers.

A booster fan for long piping on dryer vents.
CWS Services
Killeen TX
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solves stopup problems with clothes dryer vents.

Easy to install and leaves customers with a great upgrade to drier vents.
CWS SERVICES
Killeen TX
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Powerful and quiet

Does what it says on the tin. Quiet fan for in-line install installation
J
Scranton, The Electric City
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy