Shop Resideo Sale
Main product image of Vortex Powerfan 4" Inline Duct Fan w/ Automatic Pressure Switch (15 to 198 CFM)
Magnifying glass
Hover image to zoom

Vortex Powerfan 4" Inline Duct Fan w/ Automatic Pressure Switch (15 to 198 CFM)

SKU:
VTX400P
Rating:
(0)
Q&A:
(0)
Vortex Powerfan 4" Inline Duct Fan w/ Automatic Pressure Switch (15 to 198 CFM)
Magnifying glass
Hover image to zoom
$286.99 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
220 CFM
Product Highlight: Duct Size
4"
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Amperage
0.75 Amps
Product Highlight: Wattage
80 Watts
Product Highlight: RPM
2970 RPM

Description

–
This product is a Vortex Powerfan 4" Inline Duct Fan w/ Automatic Pressure Switch (15 to 198 CFM) manufactured by Atmosphere.

Product Features
  • Supplied with mounting bracket for easy installation.
  • Aerodynamic design allowing more air flow
  • Heavy gage steel casing with a Hammertone powder coat finish, making it more sound absorbing, durable, impact resistant and rustproof.
  • 10 year manufactures warranty.
  • ETL Listed
  • Extended collar and lip, allowing easy duct hook up.
  • Optional speed control easing air flow adjustment, allowing better balancing of the ventilation system.

Specs

–
Amperage:

0.75

Wattage:

80

RPM:

2970

Duct Size:

4"

Air Flow Capacity (CFM):

220

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy