Apply to be a TradeMaster!
Main product image of Vortex Powerfan 6" Inline Duct Fan (136-497 CFM)
Magnifying glass
Hover image to zoom

Vortex Powerfan 6" Inline Duct Fan (136-497 CFM)

SKU:
VTX600
Rating:
(0)
Q&A:
(0)
Vortex Powerfan 6" Inline Duct Fan (136-497 CFM)
Magnifying glass
Hover image to zoom
$280.99 each
In Stock
In Stock
Get 13 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
136, 497 CFM
Product Highlight: Duct Size
6"
Product Highlight: Warranty
10 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: RPM
3050 RPM

Description

–

When these high performance inline duct blowers were conceived, reliability and efficiency were the main goals. Its more powerful motor combined with its aerodynamically designed shape make Vortex Power fans the performance leader in its category.

Features:

  • Suggested replacement for WhisperLine
  • Aerodynamic design allowing more air flow
  • 100% speed controllable easing air flow adjustment
  • Prewired with 120V power cord
  • AMCA Air Listed
  • 10-year warranty

Specs

–
Air Flow Capacity (CFM):

136

497

Voltage:

120v

Motor:

Condenser

Warranty:

10 Year

Duct Size:

6"

RPM:

3050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy