Shop Resideo Sale
Main product image of Vortex L Series Powerfan 6" In-Line Duct Fan
Magnifying glass
Hover image to zoom

Vortex L Series Powerfan 6" In-Line Duct Fan

SKU:
VTX600L
Rating:
(0)
Q&A:
(0)
Vortex L Series Powerfan 6" In-Line Duct Fan
Magnifying glass
Hover image to zoom
$220.99 each
In Stock
In Stock
Get 6 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
278 CFM
Product Highlight: Duct Size
6"
Product Highlight: Warranty
10 Year Warranty
Product Highlight: RPM
2970 RPM
Product Highlight: Voltage
120v
Product Highlight: Mount
Wall, Ceiling

Description

–
With its more powerful motor combined with its aerodynamically designed shape, Vortex Powerfans are the performance leader in its category. The Vortex Powerfan VTX Series fans feature a 10 year warranty.

Features:
  • 6" Duct Diameter
  • Permanently lubricated sealed bearings
  • External rotor motor with automatic reset thermal overload protection
  • Suitable for airstream temperatures up to 140°F (60°C)
  • Aerodynamic design allowing more air flow
  • 100% speed controllable easing air flow adjustment
  • Prewired with 120V power cord
  • Extended collar and clip for easy duct hook-up
  • Brackets included to accommodate a wall or ceiling mount

Specs

–
Product Type:

Duct Fan

Air Flow Capacity (CFM):

278

RPM:

2970

Voltage:

120v

Duct Size:

6"

Mount:

Wall

Ceiling

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy