Apply to be a TradeMaster!
Filter menu expanded

Filters

2 items
Reset

SORT

Product Availability
–

Show In Stock Only (2)

Amperage
–

3 (1)
5 (1)

Automotive Glass Fuses

Help Face
Need a little help?
2 items
Grid
List
Compare
Product Image of Fuses - Standard Size Glass (5A) Fast-Acting (Pack of 25)
Fuses - Standard Size Glass (5A) Fast-Acting (Pack of 25)
SKU: ZFG05
$19.99 each
In Stock
Get 2 by Mon, Nov 23
In Stock
Get 2 by Mon, Nov 23
Compare
Product Image of Fuses - Standard Size Glass (3A) Fast-Acting (Pack of 25)
Fuses - Standard Size Glass (3A) Fast-Acting (Pack of 25)
SKU: ZFG03
$18.86 each
In Stock
Get 1 by Mon, Nov 23
In Stock
Get 1 by Mon, Nov 23
Resources
FAQs, Manuals & Videos
Articles
More About Automotive Glass Fuses

Automotive Glass Fuses are standard size glass fuses that protect electrical circuits from overcurrent, and they're a routine part of HVAC and refrigeration service work. The SupplyHouse listing features Zebra Instruments fast-acting glass fuses sold in 25-packs, including the 3 amp ZFG03 and the 5 amp ZFG05. Zebra Instruments built these packs for service technicians who locate electrical shorts and can go through several fuses in one troubleshooting session. A glass body lets a tech check a fuse by eye before reaching for a meter. Each clamshell pack weighs 3 ounces, so a few ratings fit in a tool bag or truck bin without trouble. Fuse selection matters because the amp rating has to match the circuit being protected. Carrying the right ratings keeps a service call moving and keeps a short from damaging equipment during diagnostics.

Subcategories

  • 3 Amp Fast-Acting Glass Fuses: 3 amp fast-acting glass fuses cover lower-current circuits where a tight rating matters. The Zebra Instruments ZFG03 is a standard size glass fuse rated at 3 amps and sold as a 25-pack. HVAC and refrigeration service techs use it to replace blown fuses on circuits that call for that rating. The clamshell pack includes a full-color insert with instructions.
  • 5 Amp Fast-Acting Glass Fuses: 5 amp fast-acting glass fuses suit circuits that carry more current than a 3 amp fuse allows. The Zebra Instruments ZFG05 is a standard size, fast-acting glass fuse rated at 5 amps and packed 25 to a clamshell. Service technicians use it to replace a blown fuse once the cause of the overcurrent is found and the original rating is confirmed. Matching the equipment label is the rule, never a higher rating.
  • Standard Size Glass Fuse 25-Packs: Standard size glass fuse 25-packs are the bulk format Zebra Instruments uses for its HVAC glass fuses. Each clamshell weighs 3 ounces and holds 25 fuses of one rating, with a hanging hole and a full-color insert with instructions. Service techs carry them as spares for short-chasing, which can burn through several fuses in one visit. Contractors and shop managers also use the packs to keep service vans prepared for common fuse failures.

Buying Guide

Start with the amp rating printed on the original fuse or the equipment label, and replace like with like. The listing features 3 amp and 5 amp options from Zebra Instruments, so confirm which rating the circuit calls for before ordering. A higher rating won't protect the wiring or components the original was sized for, so it's never an acceptable substitute.

Next, match the fuse type and size. The Zebra Instruments ZFG03 and ZFG05 are standard size, fast-acting glass fuses. Fast-acting fuses open quickly on an overcurrent, but a circuit that specifies a slow-blow fuse needs that type instead. Compare the body length and diameter against the old fuse before swapping.

When choosing Automotive Glass Fuses for a service truck, consider how fast a fuse gets used during troubleshooting. Repeated blowing points to a short or overload, not a bad fuse, so find the cause before installing another. Zebra Instruments packs 25 fuses per clamshell for that reason, since a tech chasing a short can burn through several.

Finally, weigh pack count against the ratings the work demands. A shop servicing a mix of equipment may want a pack of each rating, while a tech who sees one rating most often can carry several packs of that one. Check the product page for the model number and rating, and confirm compatibility with the manufacturer's equipment documentation before installing.

Frequently Asked Questions

What are automotive glass fuses used for in HVAC work?

Automotive glass fuses protect circuits from overcurrent, and HVAC and refrigeration techs use them while troubleshooting electrical shorts. The Zebra Instruments listing offers standard size glass fuses in 25-packs for that work. A blown glass fuse is typically easy to spot by eye.

Which amp ratings do the Zebra Instruments automotive glass fuses come in?

The automotive glass fuses listing features the ZFG03 at 3 amps and the ZFG05 at 5 amps. Both are standard size, fast-acting glass fuses sold as a pack of 25. Confirm the rating on the original fuse or equipment label before ordering.

How many fuses come in a pack of Zebra glass fuses?

Each Zebra Instruments automotive glass fuse pack holds 25 fuses of one rating in a clamshell package. The clamshell has a hanging hole and a full-color instruction insert, and it weighs 3 ounces. Techs carry the packs so spares are on hand while chasing shorts.

Can I swap a 5 amp glass fuse in for a 3 amp one?

No. Automotive glass fuses should be replaced with the same amp rating the circuit specifies. A 5 amp fuse like the ZFG05 allows more current than a 3 amp fuse like the ZFG03, so it won't protect a circuit sized for 3 amps.

What should I do if an automotive glass fuse keeps blowing?

An automotive glass fuse that keeps blowing usually signals a short or an overloaded circuit, so find the cause before installing another. Replace it with the same rating and fast-acting type the equipment calls for. Packs of 25, like the Zebra Instruments ZFG03 and ZFG05, give techs enough spares for that diagnostic work.

Didn't find what you're looking for? 
Let us know
.