Apply to be a TradeMaster!
Main product image of 1" Stainless Steel Filter Housing (20" Filter)
Magnifying glass
Hover image to zoom

1" Stainless Steel Filter Housing (20" Filter)

Brand:
Axiom
SKU:
FH-20
Rating:
(0)
Q&A:
(0)
1" Stainless Steel Filter Housing (20" Filter)
Magnifying glass
Hover image to zoom
$396.71 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Connection Size
1" Connection

Description

–

Axiom's Hydronic Filter Housing delivers effective ongoing protection against the damaging effects of debris in all types of heating and cooling systems. Maintaining a clean hydronic system fluid has never been easier.


Features & Benefits:

  • Double O-ring on filter housing for reliable leak free cartridge replacements
  • Ball valve drain with hose connection and cap ensures safe fluid handling
  • Filter vessel can be used for chemical dosing. Up to 0.8 Gallon (3.0 litre)
  • Stainless Steel construction
  • Reduces equipment maintenance cost and extends system life

Specs

–
Max Temp (F):

200°F

Product Type:

Filter Housing

Material:

Stainless Steel

Connection Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy