Apply to be a TradeMaster!
Main product image of NeutraPal Condensate Neutralization Kit
Magnifying glass
Hover image to zoom

NeutraPal Condensate Neutralization Kit

Brand:
Axiom
SKU:
NC-2
Rating:
(1)
Q&A:
(0)
NeutraPal Condensate Neutralization Kit
Magnifying glass
Hover image to zoom
$129.96 each
In Stock
In Stock
Get 14 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene

Description

–

The NeutraPal is ideal for neutralizing condensate from condensing boilers and furnaces operating on natural gas or propane.The condensate is acidic and has the potential to harm the environment and the sewer system. The NeutraPal will raise the pH of the condensate to a more neutral level before it is discharged to drain.


Features:

  • 4.0 Gal/hr (15.1 l/hr) *
  • 1,000,000 BTU/hr at 93% efficiency will produce approximately 4.0 Gal/hr.
  • NeutraPal prevents acidic condensate from corroding drains and sewer systems
  • Neutralized condensate is more environmentally friendly
  • Fast and easy installation
  • Helps maintain a neutral environment for bacteria in septic systems
  • Low profile design for appliances with a near floor condensate drain
  • All corrosion resistant materials
  • Suitable for use on all types of Natural Gas and Propane appliances
  • Includes initial charge of neutralizing agent
  • Can be mounted in horizontal or vertical position (see installation instructions)

Specs

–
Material:

Polypropylene

Max Flow (GPH):

4.0
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
You May Also Need

NeutraPal Condensate Neutralization Full Kit
SKU: NC-1-AXIOM
Axiom

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by this product again for quick delivery

Easy swap out with with old neutralizer
The Boss
Alexandria, VA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?