Apply to be a TradeMaster!
Main product image of Hydronic Side Stream Filter Package w/ 3/4" FNPT Connection & 10" Filter
Magnifying glass
Hover image to zoom

Hydronic Side Stream Filter Package w/ 3/4" FNPT Connection & 10" Filter

Brand:
Axiom
SKU:
SFP-10
Rating:
(0)
Q&A:
(0)
Hydronic Side Stream Filter Package w/ 3/4" FNPT Connection & 10" Filter
Magnifying glass
Hover image to zoom
$397.03 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection

Description

–

Overview:

Axiom's Hydronic Sidestream Filter Package delivers effective ongoing protection against the damaging effects of debris in all types of heating and cooling systems. Monitoring and maintaining clean hydronic system fluid has never been easier.


Features:

  • Double O-ring on filter housing for reliable leak free cartridge replacements
  • Ball valve drain with hose connection and cap ensures safe fluid handling
  • Buoyant TPX ball movement can be seen at low flow rates less than 1 gpm
  • Comes with standard DOE 25 micron cotton wound filter cartridge (5 micron filters available)
  • Two tempered borosilicate glass windows gives better fluid visibility
  • Manual balance valve provides flow metering, flow balancing with memory stop and filter cartridge isolation. Integral manual air vent prevents the introduction of air during cartridge change
  • Filter vessel can be used for chemical dosing. Up to 0.4 Gallon (1.5 litre)
  • Brass and stainless steel construction
  • Reduces equipment maintenance cost and extends system life
  • Max. Temperature: 200 F (93 C)
  • Max. Pressure: 125psi (860kPa)
  • Connections: FNPT 3/4"
  • Compatible fluids: Water, Propylene glycol, Ethylene glycol, Methanol (50%), Ethanol (50%)

Specs

–
Micron Rating:

25

Product Type:

Dirt Eliminator

Filter

Connection Size:

3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy