Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Heat Only Thermostat with Setpoint Memory
Magnifying glass
Hover image to zoom

Digital Non-Programmable Heat Only Thermostat with Setpoint Memory

SKU:
D-135EB
Rating:
(2)
Q&A:
(0)
Digital Non-Programmable Heat Only Thermostat with Setpoint Memory
Magnifying glass
Hover image to zoom
$40.15 each
In Stock
In Stock
Get 26 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
The D-135EB thermostat is a stand-alone microprocessor based battery operated thermostat with large LCD display that takes the guess work out of reading the temperature. The D-135EB maintains highly accurate temperature control without the programming hassle. The thermostat is designed to control room temperature by way of on/off controlling the heating (and cooling) equipments. The setpoint is displayed and can be changed easily by pressing up or down arrow button. This simple to use accurate thermostat will replace most round, square or rectangular thermostats. D-135EB is environmentally safe, mercury-free which requires no leveling, so there’s no hassle, and no special disposal requirements.

Features:
  • Deluxe standard Heat Only
  • Reliable Digital Electronic Accuracy
  • Heat icons displays when calling for heat
  • Contains NO Mercury, environmentally safe
  • Accurate Universal Replacement
  • No Leveling Required
  • Battery Operated: AAA x 2 (included)
  • 2 wire type thermostat
  • Display in °F
  • Built-in Digital Control System instantly

Specs

–
Product Type:

Thermostat

Application:

Heat Only

Warranty:

Extended 3 Year

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Power Method:

Battery

Options:

3 or 4-Wire

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Direct Replacement for Pex In-Floor Heat-Only Thermostat

Things don't usually go this easily when replacing a device that is apparently NLA. The price was reasonable, the thermostat was shipped promptly, and communication from Supply House was great. Then, when it was time to unpack and install the new one, I discovered that it must have come from the same factory as the Pex unit. The only differences were the faceplate design and some of the internal components layout. The added bonus was that the wall mounts/baseplates were identical, so those didn't have to be switched. I just connected the wires and snapped it into place in the existing baseplate. Now that end of the church building is warm again. I'm sorry I don't have the original Pex model number for comparison, but you'll recognize the correct match pretty easily.
Bill
Southeast MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

0.8 differential, not 0.5

The manual states that this has a 0.5 differential, but 0.8 is as low as it will go. Other than that, it's a perfect and simple thermostat. Nothing to tweak ever. No programming, no smart stuff.
Tim
Maine
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy