Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Heat Only Thermostat with On/Off Switch (24 VAC)
Magnifying glass
Hover image to zoom

Digital Non-Programmable Heat Only Thermostat with On/Off Switch (24 VAC)

SKU:
D-135ES
Rating:
(3)
Q&A:
(0)
Digital Non-Programmable Heat Only Thermostat with On/Off Switch (24 VAC)
Magnifying glass
Hover image to zoom
$26.65 each
In Stock
In Stock
Get 21 Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
The D-135ES series thermostat is a stand-alone microprocessor based thermostat with large LCD display that takes the guess work out of reading the temperature. The D-135ES maintains highly accurate temperature control without the programming hassle. The thermostat is designed to control room temperature by way of on/off controlling the heating (and cooling) equipments. The setpoint is displayed and can be changed easily by pressing up or down arrow button. This simple to use accurate thermostat will replace most round, square or rectangular thermostats. D-135ES is environmentally safe, mercury-free which requires no leveling, so there's no hassle, and no special disposal requirements.

Features:
  • Deluxe standard Heat Only
  • Reliable Digital Electronic Accuracy
  • On/Off switch
  • Heat icons displays when calling for heat
  • Contains NO Mercury, environmentally safe
  • Accurate Universal Replacement
  • No Leveling Required
  • Low Voltage (24 VAC) Systems
  • Display in °F
  • Built-in Digital Control System instantly

Specs

–
Product Type:

Thermostat

Application:

Heat Only

Warranty:

Extended 3 Year

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Power Supply:

24 VAC

Options:

On/Off Switch

3 or 4-Wire

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

i would buy again

Works as designed
none
ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

thermostat

simple device for control of radiant floor hear in basement
Chuck
IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works well

wiring diagrams confused me a bit, tech support by email was good, hard to see the symbol showing heat is on.
jimele
nw pa
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy