Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Heat Only Radiant Floor Thermostat with 10 Ft. Floor Sensor
Magnifying glass
Hover image to zoom

Digital Non-Programmable Heat Only Radiant Floor Thermostat with 10 Ft. Floor Sensor

SKU:
D-26F
Rating:
(0)
Q&A:
(0)
Digital Non-Programmable Heat Only Radiant Floor Thermostat with 10 Ft. Floor Sensor
Magnifying glass
Hover image to zoom
$118.34 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Vertical
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
D-26F digital thermostat is specifically designed for Radiant Floor Heating Systems. It is very simple to install and operate without any programming steps. A 10 ft. auxiliary remote sensor is provided to measure and control the slab temperature. In addition, an ON/OFF switch can be used to turn off the relay output. Setpoint and floor temperature or room temperature is displayed on the LCD screen with backlit.

Features:
  • Large LCD with backlighting for displaying Setpoint & Floor Temperature or Room Temperature
  • Slab Temperature Control for Radiant Floor Heating Systems
  • Low Voltage (24 VAC) System
  • Reliable Digital Electronic Accuracy
  • No Leveling Required
  • Contains NO Mercury, environmentally safe
  • Only 2 wires needed to power thermostat, no need to change battery in the future
  • Selectable display in °F or °C
  • EEPROM for setting backup
  • ON/OFF switch to shut off relay output
  • Supplied with 10 ft. floor sensor
  • Built-in Digital Control System

Note: Image may not be actual representation of item.

Specs

–
Options:

10' Floor Sensor

Product Type:

Thermostat

Application:

Heat Only

Warranty:

Extended 3 Year

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Power Supply:

24 VAC

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy