Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Heat Only Battery Powered Radiant Floor Thermostat
Magnifying glass
Hover image to zoom

Digital Non-Programmable Heat Only Battery Powered Radiant Floor Thermostat

SKU:
D-28F
Rating:
(0)
Q&A:
(0)
Digital Non-Programmable Heat Only Battery Powered Radiant Floor Thermostat
Magnifying glass
Hover image to zoom
$121.30 each
In Stock
In Stock
Get 4 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Power Method
Battery
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
D-28F digital thermostat is specifically designed for Radiant Floor Heating Systems. It is so flexible that it can be used to control either air temperature (A Mode) or floor temperature (F Mode) or a combination of air temperature with floor temperature limits(AF Mode). An auxiliary remote sensor is provided to measure slab temperature in order to control the floor temperature within desired maximum and minimum limits in hydronic radiant floor heating system.

Features:
  • Large LCD display
  • Dual sensor control modes:
    • Mode A: Room sensor for Heating/Cooling.
    • Mode F: Floor sensor with maximum and minimum limits
    • Mode AF: Room sensor and Floor sensor combined to control the ambient temperature and maintains the floor temperature within the desired maximum limit Battery operated
  • Large LCD display
  • Freeze protection
  • No Leveling Required
  • Contains NO Mercury, environmentally safe
  • Two wire type thermostat
  • Selectable display in °F or °C
  • EEPROM for setting backup
  • ON/OFF switch to shut off relay output
  • Supplied with 10ft. floor sensor
  • Easy Comfort or Economy Setpoint Selection buttons

Specs

–
Product Type:

Thermostat

Application:

Heat Only

Warranty:

Extended 3 Year

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Horizontal

Power Supply:

24 VAC

Power Method:

Battery

Options:

On/Off Switch

Voltage:

24V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy