Apply to be a TradeMaster!
Main product image of Digital Programmable Heat/Cool Hydronic Radiant Floor Thermostat
Magnifying glass
Hover image to zoom

Digital Programmable Heat/Cool Hydronic Radiant Floor Thermostat

SKU:
D-500
Rating:
(0)
Q&A:
(0)
Digital Programmable Heat/Cool Hydronic Radiant Floor Thermostat
Magnifying glass
Hover image to zoom
$144.70 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Programmable
Product Highlight: Voltage
24V
Product Highlight: Mount
Horizontal
Product Highlight: Warranty
Extended 3 Year Warranty

Description

–
Azel Technologies introduces 500 series electronic programmable thermostat that utilizes the lastest digital technologies for residential and light commercial systems. D-500 is designed for 24 Vac single-stage heating and cooling systems. D-502F is designed to control the floor temperature in Hydronic Radiant Floor Heating Systems. The 500 series can accurately control the temperature within one degree. Reliable permanent memory retains the programmed settings in the event of a power failure. In addition, the large, easy to read LCD display with backlit makes the thermostat easy to operate and simple to program.

The 500 series programmable thermostat delivers maximum comfort and energy savings by automatically changing to the preset temperature for various times of the day The energy use and costs can be reduced according to the program heat and cool times as much as 33%. This programmable thermostat is better for the environment, since using less energy helps reduce greenhouse gas emissions associated with energy production.

The Azel digital thermostat with its appealing design will allow you to replace inaccurate, old fashioned thermostats with the new accurate and easy to read 500 series.

All Azel thermostats are backed by reputation for quality and reliability.

Features:
  • Large temperature display screen with backlit for quick easy readability
  • Reliable Digital Electronic Accuracy
  • Attractive styling complements any decor
  • Separate schedules for weekdays and weekends (5-2 day programming) or 7 day by factory preset
  • 6/4 Program period(ON/OFF period) per day by factory preset
  • Preprogrammed with a typical energy saving set-up
  • Vacation hold
  • Temporary bypass unit next program
  • Comfort override by holding the new setting for required hours
  • Permanent hold of new temperature setting without programming
  • EEPROM Battery-free Memory backup means no re-programming your schedule after power outage
  • Purge: Fan 90 seconds delay-off for use of residue energy in pipe
  • Display in °F or °C for added model flexibility
  • Selectable 12H/24H Format
  • Optional remote sensor for distant temperature sensing and control
  • Auto-Change-Over between Heat and Cool modes
  • Copy function for programs setting
  • Remote ON/OFF control for commercial building
  • Contains NO Mercury
  • No Leveling Required
  • Only 2 wires needed to power thermostat, no need to change battery in the future
  • Ease-of-use means fewer homeowner questions and increased homeowner satisfaction
  • Easy installation, setup and system checkout saves time and increases installer productivity
  • Save energy cost up to 33%
  • D-502F is supplied with remote sensor probe for floor temperature control

Specs

–
Options:

10' Floor Sensor

On/Off Switch

Product Type:

Thermostat

Application:

Multi-Stage (Heat/Cool)

Warranty:

Extended 3 Year

Programmability:

Programmable

User Interface:

Push Button

Mount:

Horizontal

Power Supply:

24 VAC

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy