Apply to be a TradeMaster!
Main product image of Single Stage Temperature Setpoint Control w/ Sensor Probe & Mounting DIN Rail
Magnifying glass
Hover image to zoom

Single Stage Temperature Setpoint Control w/ Sensor Probe & Mounting DIN Rail

SKU:
DST-900PR
Rating:
(1)
Q&A:
(0)
Single Stage Temperature Setpoint Control w/ Sensor Probe & Mounting DIN Rail
Magnifying glass
Hover image to zoom
$171.55 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
302°F Max Temp
Product Highlight: Min Temp (F)
-67°F Min Temp
Product Highlight: Stages
1

Description

–
DST-900 is microprocessor-based electronic setpoint temperature control, designed to provide on/off controls (SPDT relay outputs) for residential/commercial heating, cooling, air conditioning and refrigeration. The DST series are equipped with a Digital display that provides a constant readout of the sensor temperature and can be used to view the setpoint as well as the other programmed settings. The front buttons allow the user to easily and accurately select the set point temperature, differential and heating/cooling mode of the operation. This reliable and versatile control has a very wide setpoint range, an adjustable differential and time delay that makes it applicable in many different applications. A universal sensor is supplied with the control. This solid state temperature sensor probe can be extended up to many hundred feet.

DST-900 was conceived on purpose to be installed on switchboards, panel boards, heating/cooling units and other applications.

Features:
  • Reliable Digital Electronic Accuracy
  • Easy-to-Read Digital Display which displays sensor temperature and functional status. It also allows precise setpoint and differential settings
  • Simple programming of setpoint temperature, differential and cooling/heating modes. Setpoint can be adjusted easily wihout going into programming mode.
  • Wide adjustable setpoint with temperature range from -67 to 302°F ( -55 to 150°C) and differential from 0 to 18°F (0 to 10°C). This enables the user to optimize the system performance for any applications. A tighter differential can be achieved (eg. 1F or 1C) than conventional electromechanical controls
  • Anti-Short Cycle Delay to ensure the output relay remains off for up to 254 secs. This would avoid unnecessary hard start and equipment wear
  • User selectable Celsius or Fahrenheit scales
  • Lockout switch to prevent tempering by unauthorized personne
  • A universal sensor P-02 is supplied with the control. This solid state temperature sensor probe can be extended up to 170 feet.
  • Easy installation

Specifications:
  • Setpoint range:-67 to 302°F ( -55 to 150°C)
  • Differential: 0 to 18°F(0 to 10°C)
  • Anit Cycling Delay: 0 to 254 sec.
  • Output: 1 on a SPDT 16 A 250 Vac relay
  • Resolution: 1°C (1°F)
  • Accuracy: ± 1°F
  • Housing: self-extinguish UL94V0 ABS plastics, white colour
  • Size: frontal 45 x 71 mm; depth 58 mm (4 DIN modules)
  • Mounting: DIN rail for panel boards
  • Display: LED, 3 digits, 12.5 mm high
  • Data storing: on EEP-ROM non-volatile memory
  • Operating temperature: 23 to 149 °F (-5 to +65 °C)
  • Relative humidity: 20 to 85 % (not condensing)
  • Power supply: 110VAC, 50/60Hz

Specs

–
Product Type:

Temperature Control

Measures:

Fahrenheit

Max Temp (F):

302°F

Min Temp (F):

-67°F

Stages:

1

Voltage:

120v

Power Supply:

110 VAC

Accuracy:

±1°F

Relative Humidity:

20% to 80% non condensing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

So good I bought a back-up

Have two of these and they work well. So, bought a spare.
SAG2
Lost City, WV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy