Apply to be a TradeMaster!
Main product image of Solar Differential Temperature Control with Din Rail
Magnifying glass
Hover image to zoom

Solar Differential Temperature Control with Din Rail

SKU:
DST-932PR
Rating:
(8)
Q&A:
(1)
Solar Differential Temperature Control with Din Rail
Magnifying glass
Hover image to zoom
$148.95 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Max Temp (F)
248°F Max Temp
Product Highlight: Min Temp (F)
-39°F Min Temp

Description

–
The DST-932 is a differential temperature controller. In automatic mode it drives the relay output checking the difference of the temperatures from the collector T2 and the storage tank T1. In order to store the solar energy, it switches on a circulator pump as soon as T2-T1 is greater than a Delta T set point (dt). Also, there are over temperature and freeze alarm.

To verify the whole heating system it is possible toggle to manual mode and switching on or off the circulator pump. In manual mode the controller does not read any probe value, so no alarm function is activate.

DST-932 is designed to handle most differential temperature control functions for operation of solar heating, swimming pool heating, domestic water heating, and sophisticated space heating and cooling etc.

Features:
  • Reliable Digital Electronic Accuracy
  • Easy-to-Read Digital Display which displays sensor temperature and functional status. It also allows precise differential temperature settings
  • Simple programming of differential setpoint temperature and (hysteresis) differential. Setpoint can be adjusted easily wihout going into programming mode.
  • A tighter differential can be achieved (eg. 1F or 1C) than conventional electromechanical controls
  • Anti-Short Cycle Delay to ensure the output relay remains off for up to 254 secs. This would avoid unnecessary hard start and equipment wear
  • User selectable Celsius or Fahrenheit scales
  • Lockout switch to prevent tempering by unauthorized personne
  • Measuring Range: * Measuring Range: -39 to 248F
  • Two universal 10K ohm sensors P-01 are supplied with the control. This solid state temperature sensor probe can be extended up to 500 feet.
  • Easy installation

Specifications:
  • Differential Setpoint range: 0.8 to 50°F
  • Differential Setpoint Hysteresis(differential): 0.8 to 17.9°F
  • Anit Cycling Delay: 0 to 254 sec.
  • Anti Freeze protection: 32.1 to 228°F
  • Anti-Freeze hysteresis(differential): 0.8 to 17.9°F
  • Over Temperature Protection: 0.3 to 50.0°F
  • Over Temperature Hysteresis(differential): 0.8 to 17.9°F
  • Output: 1 on a SPDT 16 A 250 Vac relay
  • Resolution: 1°C (1°F)
  • Accuracy: ± 1°F
  • Display: LED, 3 digits, 12.5 mm high
  • Data storing: on EEP-ROM non-volatile memory
  • Operating temperature: 23 to 149 °F (-5 to +65 °C)
  • Relative humidity: 20 to 85 % (not condensing)
  • Housing: self-extinguish UL94V0 ABS plastics, white colour
  • Size: frontal 45 x 71 mm; depth 58 mm (4 DIN modules)
  • Mounting: DIN rail for panel boards
  • Power supply: 110VAC, 50/60Hz

Specs

–
Product Type:

Temperature Control

Measures:

Fahrenheit

Max Temp (F):

248°F

Min Temp (F):

-39°F

Power Supply:

110 VAC

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.25 out of 8 reviews
100% would recommend this product
4.25
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
63%
4 star
25%
3 star
0%
2 star
0%
1 star
13%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Replacement part

This was a replacement part for one of my solar systems. It worked as expected with little or no adjustment.
Cheis
Pinedale, Wyoming
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

I use this on a solar collector to turn a 110v pump on and off. Easy to set up and wire. Sensors are accurate and can be run a long distance.
Jb
Camillus NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

I like the controller but I think the wiring to install it is unnecessarily convoluted (basically need a jumper cable around the outside of the unit from the control ports to the other side of the unit to power it). Not a deal breaker, but seemed odd. Also, I'm waiting to hear back from them for more details on choosing the settings. The default settings are ok, but I was looking for more regional-specific settings to optimize function.
Sjolar
North Carolina
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Single pump controller.

I'm sure this is a good controller but but it is not for a solar water heating unit that requires 2 pumps, one for the collector loop and one for the storage loop.
Mike
Hubert, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy product again

Very good customer service.
Geoffrey
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

100,000 BTUs from 220watts

This was a perfect fit it's a common size component. It was wicked easy to setup, and in 5 minutes I had my system running. Make sure you place the sensor inside the solar panel. Really this control could not make solar any simpler. Azel always has had zoning, controls, and electrical products which we can trust in the field. They typically last for at least 5yr some more with no issues and when they fail it's a pretty easy diagnosis and replacement. Thanks guys the service here at SH.com is great. No problem with returns as well with this online outfit. Fast shipping to top it off.
Seacoast Heat and AC
New Hampshire
5 years ago
Was this review helpful to you?

I have already recommended this product

...to my brother who is doing energy audits. It's smaller, more precise, less expensive than the failed one it replaced. For a out-of-design application: equalizing upstairs-downstairs temps in a split-level house!
engineer guy
Portland, OR
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT CONTROL

excellent product and delivery
RE RUN
INDIANAPOLIS IND
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: DST-932PR requires two (2) temperature sensors, T1 &T2. Are they included with the unit? If not what are the correct sensors and at what additional price?

Asked by Wayne 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Two universal 10K ohm sensors P-01 are supplied with the control.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy