Apply to be a TradeMaster!
Main product image of BAYweb Pro 2 Standard Network Thermostat Kit (Black)
Magnifying glass
Hover image to zoom

BAYweb Pro 2 Standard Network Thermostat Kit (Black)

Brand:
BAYweb
SKU:
BW-WT7-B
Rating:
(0)
Q&A:
(0)
BAYweb Pro 2 Standard Network Thermostat Kit (Black)
Magnifying glass
Hover image to zoom
We no longer carry BW-WT7-B
Unavailable since September 18, 2020

Product Highlights

–
Product Highlight: Color
Black

Description

–
Save the maximum amount of energy almost effortlessly with a BAYweb Internet Thermostat. Remotely control and monitor any number of commercial or residential heating and cooling systems anytime, anywhere through your PC, smart phone or tablet device.

The BAYweb Pro 2 Thermostat has the ability for remote temperature sensor options that provide data for overall system health reporting, the ability to average temperature control for up to four areas and temperature monitoring and alerting.

Features:
  • Effortless Scheduling
  • Multi-User Access with Personalized Web Portal
  • Alert Notifications
  • No Recurring Costs or Fees
  • Use Existing Wiring
  • Inexpensive
  • Keypad size 4" x 5" (replaces 3" x 4" keypad size)

Specifications:
  • System Types - Gas, oil or electric heat with air conditioning and/or heat pump
  • Control Types - 1 heat/1 cool; 2 heat/2cool; heat pump; 3 heat/2 cool
  • Schedule - 7-day, up to 48 periods per day, automatically adapts with occupancy sensing
  • Control Features - Automatic changeover, set point limiting, compressor protection
  • Clock - Synchronized with NIST Atomic Clock (+/- 1 second)
  • Occupancy/Alert Inputs - Advanced: (3) wired inputs
  • Power Requirements - 24 VAC 0.5 Amp maximum, or 120 VAC, 60 Hz, 0.25 Amp maximum
  • Requires a full time Internet connection (broadband, DSL satellite).

Specs

–
Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm