Apply to be a TradeMaster!
Main product image of MZF Draft Gauge (+0.5 to 0 to -0.25" WC)
Magnifying glass
Hover image to zoom

MZF Draft Gauge (+0.5 to 0 to -0.25" WC)

Brand:
Bacharach
SKU:
0013-7019
Rating:
(0)
Q&A:
(0)
MZF Draft Gauge (+0.5 to 0 to -0.25" WC)
Magnifying glass
Hover image to zoom
0013-7019 has been discontinued
Discontinued May 12, 2013
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
MZF Draft Gauge (+0.5 to 0 to -0.25" WC)
Brand:
Bacharach
SKU:13-7019
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
1 Year Warranty

Description

The highly sensitive MZF Draft Gauge requires no liquid or tedious leveling; this dry type instrument is always ready for immediate use. The pointer's movement over scale is in direct proportion to the magnitude of the draft at the test point. Ideal for residential, commercial and industrial heating plants; to measure furnace draft and pressure drop across air filters.

Includes:
  • MZF Draft Gauge
  • 5" Draft Tube
  • 9' Rubber Tubing
Warranty Registration Form

Specs

Application:

Draft Gauge

Model:

MZF Draft

Range:

+0.05 to 0 to -0.25" WC

Type:

Gauge

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm