The Stinger is a professional recovery unit that is ideal for the recovery of refrigerant in either liquid or vapor form from air conditioning units or refrigeration systems as well as residential, commercial, and industrial appliances / equipment. Professionals who would benefit from using the Stinger include HVACR service technicians, mechanical contractors, refrigeration manufacturers, and plant maintenance personnel.
Features:
- High performance oil-free commercial refrigerant recovery unit
- Easy to read "Low Vacuum/Tank Full" LED
- Capable of pumping virgin refrigerant without damaging the compressor
- Recovery Rate (R-22):
Liquid 3.53 lbs/min
Liquid Push-Pull 12.28 lbs/min
Vapor 0.29 lbs/min
- Recovery Rate (R134a):
Liquid 2.66 lbs/min
Liquid Push-Pull 10.96 lbs/min
Vapor 0.22 lbs/min
- Recovery Rate (R-410A):
Liquid 3 lbs/min
Liquid Push-Pull 14.58 lbs/min
Vapor 0.22 lbs/min
- Lightweight and compact
- Labeling on rear unit with directions for proper connection
- Simple purge system prevents cross contamination of refrigerants without changing hose
- Recovers all commonly used CFC, HFC and HCFC refrigerants. Includes: R-12, R-22, R-114, R-134a, R-401A, R-401B, R-401C, R-402A, R-402B, R-404A, R-406A, R-407A, R-407B, R-407C, R-407D, R-408A, R-409A, R-410A, R-411A, R-411B, R-412A, R-500A, R-502B, R-507, R-509
- Carrying strap
- 1-Year Warranty
Warranty Registration Form