Apply to be a TradeMaster!
Filter menu expanded

Filters

3 items
Reset

SORT

Product Availability
–

Show In Stock Only (3)

Size
–

1/2" (1)
1" (1)
1-1/2" (1)

Price Range
–

$100 to $200 (2)
$300 to $400 (1)

Ball Valves

Help Face
Need a little help?
3 items
Grid
List
Compare
Product Image of 1/2" 3-Way Ball Valve w/ Linkage
1/2" 3-Way Ball Valve w/ Linkage
SKU: VB-2313-500-9-5
Barber Colman
SKU: VB-2313-500-9-5
$163.15 each
In Stock
Get 5 by Tue, Nov 24
In Stock
Get 5 by Tue, Nov 24
Compare
Product Image of 1" Ball Valve w/ Linkage (54.2 cv)
1" Ball Valve w/ Linkage (54.2 cv)
SKU: VB-2253-500-9-27
Barber Colman
SKU: VB-2253-500-9-27
$146.67 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Compare
Product Image of 1-1/2" 3-Way Ball Valve w/ Linkage
1-1/2" 3-Way Ball Valve w/ Linkage
SKU: VB-2313-500-9-54
Barber Colman
SKU: VB-2313-500-9-54
$300.99 each
In Stock
Get 1 by Tue, Nov 24
In Stock
Get 1 by Tue, Nov 24
Resources
FAQs, Manuals & Videos
Articles
More About Ball Valves

Ball Valves are flow control valves that use a rotating ball to open, restrict, or close a line, and the Barber Colman models in this category include linkage. The 1-inch ball valve with linkage lists a flow capacity of 54.2 Cv, which gives a number to size against system flow demand. Barber Colman also lists 3-way ball valves with linkage in 1/2-inch and 1-1/2-inch sizes. The 3-way models use a three-port body pattern, which allows flow to be routed between paths. Product specifications list size for every model, with Cv on the 1-inch valve and body pattern on the 3-way valves. For contractors, size, Cv, body pattern, and linkage are the four details that decide whether a valve fits the application, so reading them on the model page before ordering prevents a mismatch at the job site.

Subcategories

  • Ball Valves with Linkage: Ball valves with linkage are Barber Colman valves sold with the linkage named in the product title. HVAC and plumbing contractors who replace or specify these valves should confirm the linkage arrangement in the model documentation. The 1-inch model lists a flow capacity of 54.2 Cv. Sizes in the sampled models run from 1/2-inch to 1-1/2-inch.
  • 3-Way Ball Valves with Linkage: 3-way ball valves have a three-port body pattern, so flow can be routed between paths instead of simply stopped or passed. Contractors use 3-way valves where a piping layout needs to split or combine flow. Barber Colman lists a 1/2-inch and a 1-1/2-inch 3-way ball valve with linkage. Each lists its body pattern as 3-way in the specifications.
  • 1-Inch Ball Valves: The 1-inch Barber Colman ball valve with linkage lists a flow capacity of 54.2 Cv. Cv is the flow capacity figure installers use to compare valves for a given application. Contractors size this valve against the flow requirement of the branch or zone it serves. The specification lists a 1-inch size and does not state a body pattern.

Buying Guide

Start with the size. Match the valve size to the line it serves. The Barber Colman models sampled here include a 1-inch valve and 3-way valves in 1/2-inch and 1-1/2-inch sizes, so confirm nominal size against the piping before comparing anything else.

Next, decide on body pattern. A 3-way body pattern routes flow among three ports, which suits layouts that split or combine flow. The 1/2-inch and 1-1/2-inch models in the sample list that pattern. The 1-inch model's specification does not state a body pattern, so check its product page before assuming one.

Then compare flow capacity. When comparing Ball Valves for a controlled system, use Cv instead of size alone. The 1-inch Barber Colman valve lists 54.2 Cv. The 3-way models do not list a Cv in their specifications, so pull that figure from the manufacturer documentation before sizing.

Finally, review the linkage. The models sampled here are all sold with linkage. Confirm the linkage arrangement and the control device it will connect to before ordering, since the product title alone does not describe either. Also check materials, pressure and temperature ratings, and end connections on the product page, because the specifications summarized here do not cover them. A quick check of those details is cheaper than a return trip. Record the size, body pattern, and Cv on the work order.

Frequently Asked Questions

What sizes do Barber Colman ball valves with linkage come in?

The Barber Colman ball valves sampled here include 1/2-inch and 1-1/2-inch 3-way models and a 1-inch model. Size is listed in each product specification. Confirm sizes on the product page before ordering ball valves.

What Cv does the 1-inch ball valve with linkage have?

The 1-inch Barber Colman ball valve with linkage lists a flow capacity of 54.2 Cv. Use that figure when sizing this ball valve against system flow demand.

Are there 3-way ball valves with linkage?

Yes. Barber Colman lists 3-way ball valves with linkage in 1/2-inch and 1-1/2-inch sizes. Their specifications state a 3-way body pattern, so these ball valves suit layouts that route flow between paths.

What does w/ Linkage mean on a ball valve listing?

The w/ Linkage wording in the product title says the ball valve is sold with linkage. The product specifications do not describe the linkage arrangement, so check the model documentation for what it connects to.

How do I choose between a 1-inch ball valve and a 3-way ball valve?

Start with line size, then body pattern, then Cv. The 1-inch Barber Colman ball valve lists 54.2 Cv, while the 3-way models list a body pattern. Pick based on whether the job needs flow routing or a flow capacity figure, and confirm the remaining details in the manufacturer documentation.

Didn't find what you're looking for? 
Let us know
.