Apply to be a TradeMaster!
Room Temperature Transmitter

Room Temperature Transmitter

SKU:
2220-053
Rating:
(0)
Q&A:
(0)
Room Temperature Transmitter
$394.64 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
50°F to 90°F

Description

–
The 2220-053 Room Temperature Transmitter senses room temperature and transmits a proportional pneumatic signal to a calibrated receiver gauge and/or a receiver controller. It is designed to transmit a 3-15 psig signal over a 50°-90°F span, and is factory calibrated.

This unit is a "one-pipe" force balanced transmitter which must utilize an external restrictor in the supply line. It incorporates a highly sensitive bimetal thermostatic element and a ball valve with pneumatic feedback. This ensures accuracy and stability over the entire operating range. The internal parts are corrosion resistant. Flexure hinges are used instead of pivots to reduce friction, and there is an internal non-replaceable air filter to maintain cleanliness of the operating parts. These features along with simplified design and small movements of the operating parts provide an instrument with a long maintenance free operating life.

Specs

–
Action:

Direct Acting

Proportional

Temperature Range (F):

50°F to 90°F

Air Connections:

Nipple for 3/16" OD spring-reinforced tubing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy