Apply to be a TradeMaster!
Main product image of Duct Mounted Humidity Transmitter (0 to 100% RH)
Magnifying glass
Hover image to zoom

Duct Mounted Humidity Transmitter (0 to 100% RH)

SKU:
2232-150
Rating:
(0)
Q&A:
(0)
Duct Mounted Humidity Transmitter (0 to 100% RH)
Magnifying glass
Hover image to zoom
$1,087.50 each
In Stock
In Stock
Get 1 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Temperature Range (F)
40°F to 150°F

Description

–
The 2232-150 Duct Mounted Relative Humidity Transmitter is designed to measure relative humidity in an air duct and to transmit a 3 to 15 psig signal over its 0 to 100% R.H. span to remote controlling, indicating and alarm devices such as receiver-controllers, receiver gauges and sensitive pressure switches. The pressure versus relative humidity curve is shown in Figure 1.

The 2232-150 is a one-pipe, force-balance transmitter which utilizes an external restrictor in a supply line. It incorporates a highly sensitive hygroscopic nylon ribbon element and a ball valve for pneumatic feedback which ensures accuracy stability over the entire operating range. All internal parts are corrosion resistant and there is an internal filter to maintain cleanliness of operating parts. These features, along with simplified design and small movement of operating parts, provides an instrument with a long, maintenance-free life.

Specs

–
Temperature Range (F):

40°F to 150°F

Humidity Range:

0 to 100% RH

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy