Apply to be a TradeMaster!
Temperature Transmitter (50 to 100F)

Temperature Transmitter (50 to 100F)

SKU:
2252-273
Rating:
(0)
Q&A:
(0)
Temperature Transmitter (50 to 100F)
$850.66 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
50°F Min Temp
Product Highlight: Temperature Range (F)
50°F to 100°F
Product Highlight: Max Temp (F)
100°F Max Temp
Product Highlight: Mount
Duct

Description

–
Temperature Range 50 to 100F

Duct Mount

Rigid (coiled) element, 10 in. long (254 mm)

Specs

–
Min Temp (F):

50°F

Temperature Range (F):

50°F to 100°F

Max Temp (F):

100°F

Element Length:

10"

Element Type:

Coiled

Mount:

Duct

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy