Apply to be a TradeMaster!
Main product image of Pneumodular Reversing Relay
Magnifying glass
Hover image to zoom

Pneumodular Reversing Relay

SKU:
2360-501
Rating:
(0)
Q&A:
(0)
Pneumodular Reversing Relay
Magnifying glass
Hover image to zoom
$265.30 each
In Stock
In Stock
Get 163 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 2360-501 Reversing Relay is a proportioning device designed for use in pneumatic control systems where the application requires the reversing of a proportional signal from a controlling device. The 2360-501 branch line pressure decreases in direct proportion to an increase in input signal pressure and also amplifies the volume of air available for the final control device, thereby minimizing system lag.

The unit is factory adjusted to decrease the branch line pressure from 16 psig to 0 psig as the signal pressure increases from 0 psig to 16 psig. A bias adjustment is provided to retard or advance the output signal if required by a particular application.

Features
  • Action: Proportional - reverses input signal
  • Main Air Pressure: 20 psig normal operating, 30 psig maximum.
  • Air Capacity: 8 SCFH.
  • Air Consumption: 29 SCIM.
  • Maximum Ambient Temperature: 140°F.
  • Mounting: Designed for use on 22-120 TAC Pneumodular manifold socket. This device can also be surface mounted by using the appropriate mounting bracket. (See "Mounting Instructions").
  • Air Connections: barbed nipples for 1/4" O.D. polyethylene or 5/32" I.D. polyurethane tubing.
  • Material: glass-filled nylon.

Specs

–
Action:

Proportional

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy