Apply to be a TradeMaster!
Main product image of Air Motion Relay (.15" W.C. Min)
Magnifying glass
Hover image to zoom
Air Motion Relay (.15" W.C. Min)
Magnifying glass
Hover image to zoom
$450.45 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
This relay is used to sense suction and/or discharge pressures across a coil or fan and control pneumatic damper actuators or valves piped downstream from this device. By the use of sensing lines located at a fan suction and discharge and piped to the "hi" and "lo ports of this relay, this device is able to detect whether or not a fan is operating. This same operation can also be detected by using one port of the 2374 as a reference port and piping the other port to the fan suction or discharge providing there is a differential pressure of at least 0.15" W.C. This is not a "snap acting" device and must be used only on applications where there is a positive change, 0 to 0.15" W.C., in the sensed differential pressure. Several applications of this relay would be the sensing of fan operation in unit ventilators, fan coil units and air handling units. Ruggedly constructed of Lexan and using a molded neoprene diaphragm, this relay is designed to give many years of trouble-free service.

Specifications
  • Air pressure: 15 psig - 30 psig maximum
  • Connections: "lo" and "hi" ports - use 3/8" O.D. plastic tubing signal - use 1/4" O.D. plastic tubing
  • Air use: .49 SCIM
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy