Apply to be a TradeMaster!
Main product image of 2:1 Ratio Amplifying Relay
Magnifying glass
Hover image to zoom
2:1 Ratio Amplifying Relay
Magnifying glass
Hover image to zoom
$401.60 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 2378-501 Amplifying Relay is a proportioning device designed for use in pneumatic control systems where the application requires the amplification of a proportional signal from a controlling device. The 2378-501 branch line pressure output increases as a 2:1 ratio to the input signal pressure (up to main air pressure) and amplifies the volume of air available to the final control device, thereby minimizing system lag.

The unit is factory adjusted for a 10 psig branch pressure at a signal pressure of 5 psig. A bias adjustment is provided which permits the effect of the input signal pressure to be decreased up to 9 psig from the actual input pressure

Specs

–
Max Ambient Temp (°F):

140°F

Action:

Proportional output at 2 to 1 ratio

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy