Apply to be a TradeMaster!
Main product image of Minimum Position Switch (10 PSI)
Magnifying glass
Hover image to zoom
Minimum Position Switch (10 PSI)
Magnifying glass
Hover image to zoom
$379.20 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The 2390-501 Series Gradual Switch is designed to allow manual setting of a desired pressure up to main air pressure, where the application requires remote positioning of final control devices, remote control point adjustment of a pressure signal is desired.

The 2390-505 and 2390-510 have been designed with an internal high pressure selector relay, primarily for use as a minimum position switch for damper operation when used with actuators having a 5 or 10 psig span respectively. Various dial plates are available for each model and for specific switch applications.

The 2390-515 Pressure Regulator has been designed to allow the manual setting of any desired air pressure, up to main air pressure, where the application requires remote positioning of final control devices, remote control point adjustment of receiver controllers, or any other application where manual setting of an output pressure is desired.
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy