Shop Limited Time Deals
Main product image of 3-Position, 4-Port Selector Switch (unused ports blocked)
Magnifying glass
Hover image to zoom

3-Position, 4-Port Selector Switch (unused ports blocked)

SKU:
2393-504
Rating:
(0)
Q&A:
(0)
3-Position, 4-Port Selector Switch (unused ports blocked)
Magnifying glass
Hover image to zoom
2393-504 has been discontinued
Discontinued December 23, 2016
This product has been discontinued.

Product Highlights

Product Highlight: Max Pressure (PSI)
30 MAX PSI

Description

These switches are manually operated devices adaptable to a wide variety of applications in pneumatic control systems. They are normally used to perform diverting or supply and exhaust functions to operate final control components or index relays in multiple switching systems.

The 2392-504 is a four-branch switch. The 2392-505 is a five-branch switch that provides one blocked port in each knob position.

The 2393-504 is a four-branch switch which can be used to supply a signal to any one of three devices or supply any one of three signals to a device. Its unused ports are blocked. The 2393-505 is identical except for its unused ports being exhausted to atmosphere.

The 2394-504 and 2394-505 are five-branch switches which follow the same operating pattern as the 2392 series. However, they can supply a signal to any one of four devices or vice-versa. Unused ports are blocked in the 2394-504 and exhausted in the 2394-505.

Various dials are available for each model and for specific switch applications.

Features
  • Main Air Pressure: 30 psig maximum
  • Air Capacity: 40 scfh
  • Air Consumption: None
  • Maximum Ambient Temperature: 140°F
  • Mounting: Designed for use on 22-120 TAC Pneumodular manifold socket. These devices can also be mounted by using the appropriate mounting bracket (see Mounting Bracket ordering data).
  • Connections: Barbed nipples for 1/4" OD polyethylene or 5/32" ID polyurethane tubing.
  • Material: Case- Glass filled nylon
    Dial Plates- Anodized aluminum
    Knob- Black sunburst plastic with pointer

Specs

Max Ambient Temp (°F):

140°F

Max Pressure (PSI):

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm