Apply to be a TradeMaster!
Main product image of 1-1/2" Pressure Gauge
Magnifying glass
Hover image to zoom
1-1/2" Pressure Gauge
Magnifying glass
Hover image to zoom
$50.96 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Size
1/8" Center Back Connection

Description

–
2420 Series pressure guages are available for stem or flush mounting. The 1-1/2" and 2" stem mount gauges have a black enamel case and friction ring. The 2" flush mount gauges have black enamel cases with chrome plated panel rings.

All gauges are actuated by a phosphor bronze Bourdon tube through sturdy brass gears. Flush mounted gauges use a U-clamp mounting arrangement for ease in mounting to panels of 1/16" to 3/4" thickness.

Specs

–
PSI Range:

0-30 PSI

Size:

1-1/2"

Connection Size:

1/8" Center Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy