Apply to be a TradeMaster!
2-1/2" Receiver Gauge Kit (3-15 PSI)

2-1/2" Receiver Gauge Kit (3-15 PSI)

SKU:
2422-001
Rating:
(0)
Q&A:
(0)
2-1/2" Receiver Gauge Kit (3-15 PSI)
$211.06 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Min Pressure (PSI)
3 PSI

Description

–
Receiver gauges for continuous indication of temperature, differential static pressure, differential pressure, pressure, enthalpy, or humidity in conjunction with a transmitter-receiver system. Select "donut" type dials listed for required application.

Features:
  • Receiver-gauges receive output signals of pneumatic transmitters and provide readout of measured (and/or controlled) variables at convenient locations.
  • Gauge dials available to match each pneumatic transmitter range.
  • 2" model available for stem mounting.
  • 2-1/2 and 3-1/2" models available for flush mounting.

Specs

–
Dial Size:

2-1/2"

Max Pressure (PSI):

15

Min Pressure (PSI):

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy