Apply to be a TradeMaster!
Main product image of Open Frame Solenoid Air Valve (24V)
Magnifying glass
Hover image to zoom
Open Frame Solenoid Air Valve (24V)
Magnifying glass
Hover image to zoom
$108.15 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
For applications where an electrical circuit is used to control a pneumatically-operated device. Used to direct supply air to a pneumatic device when the coil is energized or de-energized, depending on the supply and exhaust air connects.

Features
  • Open frame or junction box construction accommodates a wide variety of NEMA 1 mounting locations.
  • Available in 24, 120, 208, 240, or 480 Vac models.
  • Supplied with 18" electrical leads for ease of installation.
  • Corrosion-resistant plastic body.

Specs

–
Operating Temp Range:

40 to 130°F

Voltage:

24V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy