Apply to be a TradeMaster!
Open Frame Solenoid Air Valve (120V)
Open Frame Solenoid Air Valve (120V)
$103.08 each
In Stock
In Stock
Get 13 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
For applications where an electrical circuit is used to control a pneumatically-operated device. Used to direct supply air to a pneumatic device when the coil is energized or de-energized, depending on the supply and exhaust air connects.

Features
  • Open frame or junction box construction accommodates a wide variety of NEMA 1 mounting locations.
  • Available in 24, 120, 208, 240, or 480 Vac models.
  • Supplied with 18" electrical leads for ease of installation.
  • Corrosion-resistant plastic body.

Specs

–
Operating Temp Range:

40 to 130°F

Voltage:

120v