Apply to be a TradeMaster!
Main product image of Linkage for VB-9000 2-1/2 to 6" NSR Valves
Magnifying glass
Hover image to zoom
Linkage for VB-9000 2-1/2 to 6" NSR Valves
Magnifying glass
Hover image to zoom
$1,059.05 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The AV-352 valve linkage is used to field-install gear train actuators on specified 2-1/2" to 6" valve bodies.

Features
  • Compatible with TAC 2-1/2" to 6" valves
  • Provides increased close-off pressure on 2-1/2" to 4" valves
  • Required for rated close-off pressure on 5" and 6" valves

Specs

–
Product Type:

Linkage Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy