Apply to be a TradeMaster!
Main product image of Linkage Kit for 2-1/2" to 4" VB9000 Valves
Magnifying glass
Hover image to zoom

Linkage Kit for 2-1/2" to 4" VB9000 Valves

SKU:
AV-395
Rating:
(0)
Q&A:
(1)
Linkage Kit for 2-1/2" to 4" VB9000 Valves
Magnifying glass
Hover image to zoom
$374.05 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The AV-390 through AV-396 linkages are used to field assemble TAC gear train actuators to VB-7XXX series or VB-9XXX series valve bodies.

Features
  • AV-391 and AV-393 are used with current 1/2" to 2" VB-7X1X and obsolete 1/2" to 1-1/4" VB-9X1X valve bodies.
  • AV-392 and AV-394 are used with obsolete 1-1/2" and 2" VB-9X1X valve bodies.
  • AV-395 and AV-396 are used with current 2-1/2" to 4" VB-9X1X valve bodies.
  • Die cast aluminum mounting bracket.
  • Valve position indication provided as standard.

Specs

–
Product Type:

Linkage Kit
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
Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is the Valve position indicator cover also Die cast aluminum? It only said die cast mounting bracket. I believe I have see both die cast aluminum and just a thin metal cover. I need to make sure both pieces are die cast aluminum.

Asked by Cory 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the valve position indicator cover is also die cast aluminum.

Was this review helpful to you?