Apply to be a TradeMaster!
Main product image of Two-Stage Relay (120V)
Magnifying glass
Hover image to zoom
Two-Stage Relay (120V)
Magnifying glass
Hover image to zoom
CC-8102 has been discontinued
Discontinued June 21, 2012
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
120v

Description

Electronic controlled relays are offered in dual, or dual with one having heat anticipation for time proportional control of electric heat.

Features
  • Stages individually adjustable.
  • Large selection of operational differentials available.
  • Uses standard track mounting.
  • Can accommodate two individual inputs.


Specifications
  • Input Signals: One or two 2 to 15 Vdc input signals
  • Relay: SPDT. See Table=2 for electrical ratings
  • Power Consumption: 2.4VA
  • Power Supply Available: 20 Vdc, 35 mA; filtered and regulated
  • Operating, 40 to 135 °F (4 to 57 °C). Humidity, 5 to 95% RH, non-condensing.
  • Locations, NEMA Type 1 indoor only.
  • Connections: Coded screw terminals for 12 to 20 AWG
  • Cover: Aluminum
  • Mounting: Unit is provided with plastic track for panel mounting. AD-8912 enclosure can be ordered separately for remote installations.
  • Dimensions: 3-7/8" high x 7-1/2" wide x 2-1/2" deep (98 mm x 191 mm x 63 mm).

Specs

Operating Temp Range:

40 to 135°F

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm