Electronic four-step sequence controller operates up to four
external AC power handling relays or loads in heating,
ventilating and air conditioning systems. A second unit can be
sequenced to provide up to eight steps.
Features-
Stages individually adjustable.
- Large selection of operational differentials available.
- Uses standard track mounting.
- Can accommodate two individual inputs.
Specifications- Construction: Self-contained package with an amplifier.
-
Sensors:
Balco, 1000 ohm, requires remote setpoint adjustor
(except TS-8111) AT-8100 series (order separately).
Slidewire, 135 ohm.
-
Input Signals: 6 to 9 Vdc or11 to 14 Vdc from a controller.
-
Power Demand Override: Contact closure or proportional 2
to 15 Vdc control signal.
-
Throttling Range: 3 or 6°F (2 or 3°C), 9°F (5°C) can be
obtained by the use of AD-8969-901 (order separately).
Additional ranges obtainable through selection of resistors
(not included).
-
Staged Sequencing: 35 second time delay between stages
and return to cold start on power interruption. For electrical
ratings see Table 1.
-
Control Output Voltage: 2 to 15 Vdc is available for
sequencing up to two TAC System 8000 controlled devices.
Action: Factory set for R.A. (reverse acting), but can be
made D.A. (direct acting).
-
Power Requirements: 24 Vac 50/60 Hz @ 13 VA plus VA
of each stage, maximum 100 VA.
-
Power Supplies Available:
6.2 ±.4 Vdc, 7 mA.
20 -1.5, +1 Vdc, 50 mA.
-
Operating 40 to 125°F (4 to 52°C).
-
Humidity: 5 to 95% RH, non-condensing.
Locations, NEMA Type 1 indoor only.
-
Connections: Coded screw terminals for 16 to 20 gauge
wire.
-
Cover: Aluminum
-
Mounting: In any position. Printed circuit board is mounted
to a section of track for panel installation.
-
Dimensions: 4" high × 9-1/2" wide × 2-1/2" deep (102 mm ×
241 mm × 63 mm).