Apply to be a TradeMaster!
Main product image of 5/8" O.D 45-Degree SAE Flared Valve (4.4 cv)
Magnifying glass
Hover image to zoom

5/8" O.D 45-Degree SAE Flared Valve (4.4 cv)

SKU:
KEL-VB-7222-0-4-4
Rating:
(0)
Q&A:
(0)
5/8" O.D 45-Degree SAE Flared Valve (4.4 cv)
Magnifying glass
Hover image to zoom
$140.79 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
4.4 Cv
Product Highlight: Size
5/8"
Product Highlight: Connection Type
Flare Connection

Description

–
VB-7222 series single seat, stem up closed, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • 5/8" O.D., 45° SAE flared end fittings.
  • Equal percentage flow characteristics for twoposition or proportional control of water or steam.
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for cast bronze bodies.
  • Spring-loaded TFE packing.

Specs

–
Flow Capacity (Cv):

4.4

Size:

5/8"

Connection Type:

Flare

Valve Action:

Stem up to close

Flow type:

Equal Percentage

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy