Shop Resideo Sale
Main product image of Proportional NSR Motor - Adjustable Speed w/ Transformer, 220 lb-in
Magnifying glass
Hover image to zoom

Proportional NSR Motor - Adjustable Speed w/ Transformer, 220 lb-in

SKU:
MP-486
Rating:
(0)
Q&A:
(0)
Proportional NSR Motor - Adjustable Speed w/ Transformer, 220 lb-in
Magnifying glass
Hover image to zoom
$1,908.58 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Torque
220 lb-in Torque
Product Highlight: Switch Action
SPDT
Product Highlight: Amperage
0.5 Amps

Description

–
The MP Series Actuators are used for two-position, floating, and proportional control of dampers, valves, and program switches in heating, ventilation, and air conditioning applications or similar applications.

Features:
  • Proportional actuators with built-in feedback potentiometers.
  • Spring return and non-spring return models available.
  • 24 Vac, 120 Vac, and 240 Vac models are available.
  • Die cast housings with four 1/2 in. conduit openings.
  • Oil-immersed motor and gear train

Specs

–
Voltage:

120v

Torque:

220 lb-in

Switch Action:

SPDT

Amperage:

0.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy