Apply to be a TradeMaster!
Main product image of Multi Voltage Relay Module, 12Vdc or 24 Vdc, SPDT
Magnifying glass
Hover image to zoom

Multi Voltage Relay Module, 12Vdc or 24 Vdc, SPDT

SKU:
PAM-2
Rating:
(0)
Q&A:
(0)
Multi Voltage Relay Module, 12Vdc or 24 Vdc, SPDT
Magnifying glass
Hover image to zoom
We no longer carry PAM-2
Unavailable since December 27, 2021

Description

Multi Voltage Relay Module, 12Vdc or 24 Vdc, SPDT

PAM-2: Single SPDT relay with LED, double-sided adhesive tape, mounting screw, 12” (30.48 cm) leads, and six wire nuts.

Air Products & Controls, Inc. PAM-2 MultiVoltage Relay Modules are encapsulated multi-voltage devices. The PAM-2 relay provides 10.0 Amp Form-C contacts and may be energized by one of three input voltages: 12Vdc or 24 Vdc

A red LED is provided on both models. When illuminated, it indicates the relay coil is energized.

Model may be mounted by using the double-sided adhesive tape, the self-drilling screw, or by placing loosely in a backbox.

PAM-2 Relay Modules are ideal for applications where remote relays are required for control or status feedback. They are suitable for use with HVAC, temperature control, fire alarm, security, energy management, and lighting control systems.

Power requirements:
  • 0.015 Amps per position @ 12 VDC, 24 Vdc

Coil Voltages:
  • 12VDC, 24VDC

Ambient Temperature Range:
  • -58°F to 185°F (-50°C to 85°C)

Agency Listings and Approvals:
  • UL Listed: S3403
  • MEA: 73-92-E, Volume XXI
  • CSFM: 7300-1004:101

Specs

Product Type:

Relay

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm