Apply to be a TradeMaster!
Main product image of SPDT Enthalpy Control w/ Elect. Box (24V)
Magnifying glass
Hover image to zoom
SPDT Enthalpy Control w/ Elect. Box (24V)
Magnifying glass
Hover image to zoom
$753.62 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Temperature Range (F)
40°F to 150°F

Description

–
For ON-OFF (two position) low voltage control of the amount of air brought into the cooling system with respect to the "total heat" (enthalpy) of the outside air. THC-3, THCR-4 and THCR-5 controllers replace Honeywell H205A series.

Specs

–
Humidity Range:

5 to 95% RH

Voltage:

24V

Temperature Range (F):

40°F to 150°F

Switch:

SPDT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy