Apply to be a TradeMaster!
Main product image of 5/8" O.D 45° SAE Flared Valve (1.3 cv)
Magnifying glass
Hover image to zoom
5/8" O.D 45° SAE Flared Valve (1.3 cv)
Magnifying glass
Hover image to zoom
VB-7222-0-4-2 has been discontinued
Discontinued September 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
5/8"
Product Highlight: Connection Type
Flare Connection

Description

–
VB-7222 series single seat, stem up closed, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • 5/8" O.D., 45° SAE flared end fittings.
  • Equal percentage flow characteristics for twoposition or proportional control of water or steam.
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for cast bronze bodies.
  • Spring-loaded TFE packing.

Specs

–
Size:

5/8"

Connection Type:

Flare

Valve Action:

Stem up to close

Flow type:

Equal Percentage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM