Apply to be a TradeMaster!
Main product image of 1-1/2" Screwed NPT Two-Way Valve
Magnifying glass
Hover image to zoom

1-1/2" Screwed NPT Two-Way Valve

SKU:
VB-7223-0-4-10
Rating:
(0)
Q&A:
(0)
1-1/2" Screwed NPT Two-Way Valve
Magnifying glass
Hover image to zoom
$279.07 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
28 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
1-1/2"

Description

–
VB-7223 series single seat, stem up closed, two-way valves control water from 20 to 281°F (-7 to 138°C) or steam to 281°F (138°C) maximum in heating or air conditioning systems. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage. A large selection of factory assembled combinations is available. Consult the TAC Valve Products Catalog, F-27384.

Features
  • 250 psig pressure rating per ANSI Standards (B16.15?1985) for screwed cast bronze bodies
  • Spring-loaded TFE packing
  • American Standard Taper Pipe Thread (NPT) connections

Specs

–
Flow Capacity (Cv):

28

Connection Type:

Threaded

Size:

1-1/2"

Valve Action:

Stem up to close

Flow type:

Equal Percentage

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy