Apply to be a TradeMaster!
Main product image of 2" NPT Two-Way Valve (40 cv)
Magnifying glass
Hover image to zoom
2" NPT Two-Way Valve (40 cv)
Magnifying glass
Hover image to zoom
$725.77 each
In Stock
In Stock
Get 2 Fri, Nov 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Flow Capacity (Cv)
40 Cv
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Size
2"

Description

–
VB-7253 series single seat, stem down to close, two-way valves control water from 20 to 340°F (-7 to 171°C) or steam to 340°F (171°C) max. in heating or air conditioning systems. These valves have stainless steel trim with a Teflon® disc. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • Valve sizes 1/2" to 2"
  • 250 psig pressure rating per ANSI Standards (B16.15-1985)
  • Spring-loaded TFE packing
  • American Standard Taper Pipe Thread (NPT) connections
  • Stainless steel seat and Teflon disc

Specs

–
Flow Capacity (Cv):

40

Connection Type:

Threaded

Size:

2"

Valve Action:

Stem up to close

Flow type:

Throttling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy