Apply to be a TradeMaster!
Main product image of 3/4" NPT Two-Way Valve (5.5 cv)
Magnifying glass
Hover image to zoom
3/4" NPT Two-Way Valve (5.5 cv)
Magnifying glass
Hover image to zoom
VB-7253-0-4-5 has been discontinued
Discontinued November 27, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
3/4" NPT Two-Way Valve (7.5 cv)
SKU:VB-7253-0-4-6
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Flow Capacity (Cv)
5.5 Cv
Product Highlight: Size
3/4"

Description

–
VB-7253 series single seat, stem down to close, two-way valves control water from 20 to 340°F (-7 to 171°C) or steam to 340°F (171°C) max. in heating or air conditioning systems. These valves have stainless steel trim with a Teflon® disc. They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • Valve sizes 1/2" to 2"
  • 250 psig pressure rating per ANSI Standards (B16.15-1985)
  • Spring-loaded TFE packing
  • American Standard Taper Pipe Thread (NPT) connections
  • Stainless steel seat and Teflon disc

Specs

–
Connection Type:

Threaded

Flow Capacity (Cv):

5.5

Size:

3/4"

Valve Action:

Stem up to close

Flow type:

Throttling

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm