Apply to be a TradeMaster!
Main product image of 5/8" O.D. Flare 3-Way Mixing Valve (4.4 Cv)
Magnifying glass
Hover image to zoom

5/8" O.D. Flare 3-Way Mixing Valve (4.4 Cv)

SKU:
VB-7312-0-4-4
Rating:
(0)
Q&A:
(0)
5/8" O.D. Flare 3-Way Mixing Valve (4.4 Cv)
Magnifying glass
Hover image to zoom
$237.16 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
SAE Flare Connection
Product Highlight: Size
5/8"
Product Highlight: Flow Capacity (Cv)
4.4 Cv
Product Highlight: Max Temp (F)
281°F Max Temp
Product Highlight: Min Temp (F)
20°F Min Temp

Description

–
VB-7312 series three-way mixing valves control hot or chilled water from 20 to 281°F (-7 to 138°C) in heating or air conditioning systems. These valves must be piped with two inlets (“A” and “B” ports) and one outlet (“AB” port). They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for cast bronze bodies
  • Spring-loaded TFE packing
  • 5/8" O.D. 45° SAE flared end fittings

Specs

–
Flow Capacity (Cv):

4.4

Size:

5/8"

Connection Type:

SAE Flare

Application:

Point of Source

Max Temp (F):

281°F

Min Temp (F):

20°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy